VÖLKEL

VÖLKEL Hand tap taper M5 HSS-G DIN352

  • ERIKS:12502109
Image 1
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
5
Pitch inner thread
0.8 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
50 mm
Thread Length
16 mm
Shaft Diameter
6 mm
Square head
4.9 mm