VÖLKEL

VÖLKEL Hand tap taper M32x2.0 HSS-G DIN2181

  • ERIKS:12501624
Image 1
Save to list

€121.08/ pieceexcl. VAT

€146.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
32
Pitch inner thread
2 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
90 mm
Thread Length
22 mm
Shaft Diameter
22 mm
Square head
18 mm