VÖLKEL

VÖLKEL Hand tap taper M16x1,0 HSS-G DIN2181 left

  • ERIKS:12501163
Image 1
Save to list

€46.64/ pieceexcl. VAT

€56.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
16
Pitch inner thread
1 mm
DIN standard
2181 left
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
12 mm
Square head
9 mm