VÖLKEL

VÖLKEL Hand tap taper M14x1,5 HSS-G DIN2181

  • ERIKS:12501376
Image 1
Save to list

€18.26/ pieceexcl. VAT

€22.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
14
Pitch inner thread
1.5 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
11 mm
Square head
9 mm