VÖLKEL

VÖLKEL Hand tap taper M14 HSS DIN382

  • ERIKS:12501001
Image 1
Save to list

€64.71/ pieceexcl. VAT

€78.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
14
DIN standard
382
Material
HSS
Diameter
36 mm