VÖLKEL

VÖLKEL Hand tap taper M10x1 HSS-E DIN2181

  • ERIKS:12504298
Image 1
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
10
Pitch inner thread
1 mm
DIN standard
2181
Material
HSS-co
Total length
63 mm
Thread Length
20 mm
Shaft Diameter
7 mm
Square head
5.5 mm