VÖLKEL

VÖLKEL Hand tap taper M1,2 HSS-G DIN352

  • ERIKS:12502052
Image 1
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
1.2
Pitch inner thread
0.25 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
32 mm
Thread Length
5.5 mm
Shaft Diameter
2.5 mm
Square head
2.1 mm