

€16.67/ pieceexcl. VAT
€20.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
DIN standard | 352 |
Material | HSS-co |
Total length | 45 mm |
Thread Length | 13 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |