VÖLKEL

VÖLKEL Hand tap taper G 3/8 HSS-G DIN5157 left

  • ERIKS:12500876
Image 1
Save to list

€29.18/ pieceexcl. VAT

€35.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/8 in
Pitch inner thread
19 in
DIN standard
5157 left
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
12 mm
Square head
9 mm