VÖLKEL

VÖLKEL Hand tap taper G 1/8 HSS-G DIN5157

  • ERIKS:12500980
Image 1
Save to list

€11.71/ pieceexcl. VAT

€14.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/8 in
Pitch inner thread
28 in
DIN standard
5157
Material
HSS
Suitable for blind holes
Yes
Total length
63 mm
Thread Length
20 mm
Shaft Diameter
7 mm
Square head
5.5 mm