VÖLKEL

VÖLKEL Hand tap taper G 1/4 HSS-G DIN5157

  • ERIKS:12500983
Image 1
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/4 in
Pitch inner thread
19 in
DIN standard
5157
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
11 mm
Square head
9 mm