VÖLKEL

VÖLKEL Hand tap taper G 1/2 HSS-G DIN5157

  • ERIKS:12500989
Image 1
Save to list

€29.38/ pieceexcl. VAT

€35.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1/2 in
Pitch inner thread
14 in
DIN standard
5157
Material
HSS
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
22 mm
Shaft Diameter
16 mm
Square head
12 mm