VÖLKEL

VÖLKEL Hand tap taper BSW 1/2 HSS-G DIN352

  • ERIKS:12500268
Image 1
Save to list

€17.07/ pieceexcl. VAT

€20.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
1/2 in
Pitch inner thread
12 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
75 mm
Thread Length
29 mm
Shaft Diameter
9 mm
Square head
7 mm