VÖLKEL

VÖLKEL Hand tap plug M14 HSS-G DIN352

  • ERIKS:12502342
Image 1
Save to list

€14.29/ pieceexcl. VAT

€17.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
14
Pitch inner thread
2 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
30 mm
Shaft Diameter
11 mm
Square head
9 mm