

€26.80/ pieceexcl. VAT
€32.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNEF |
Thread size | 9/16 in |
Pitch inner thread | 24 in |
DIN standard | 374 |
Material | HSS |
Total length | 95 mm |
Thread Length | 30 mm |
Shaft Diameter | 11.2 mm |
Square head | 9 mm |