

€51.01/ pieceexcl. VAT
€61.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1/2 in |
Material | HSS |
Total length | 80 mm |
Thread Length | 35 mm |
Shaft Diameter | 18 mm |
Square head | 14 mm |