

€273.91/ pieceexcl. VAT
€331.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | G (BSP) |
Thread size | 1.1/4 in |
Material | HSS |
Total length | 105 mm |
Thread Length | 45 mm |
Shaft Diameter | 32 mm |
Square head | 26 mm |