

€76.22/ pieceexcl. VAT
€92.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPS |
Thread size | 3/4 in |
Material | HSS |
Total length | 85 mm |
Thread Length | 35 mm |
Shaft Diameter | 23 mm |
Square head | 17 mm |