

€121.47/ pieceexcl. VAT
€146.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPS |
Thread size | 1 in |
Material | HSS |
Total length | 95 mm |
Thread Length | 45 mm |
Shaft Diameter | 26 mm |
Square head | 21 mm |