

€34.73/ pieceexcl. VAT
€42.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | NPS |
Thread size | 1/8 in |
Material | HSS |
Total length | 55 mm |
Thread Length | 19 mm |
Shaft Diameter | 8 mm |
Square head | 6 mm |