VÖLKEL

VÖLKEL Hand tap bottoming UNF nr. 10 HSS-G DIN2181

  • ERIKS:12500772
Image 1
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
UNF
Thread Size
NR.10
Pitch inner thread
32 in
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
45 mm
Thread Length
14 mm
Shaft Diameter
6 mm
Square head
4.9 mm