

€38.70/ pieceexcl. VAT
€46.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 5/8 in |
Pitch inner thread | 11 in |
DIN standard | 352 left |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 32 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |