

€678.82/ pieceexcl. VAT
€821.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Tr |
Thread size | 24 in |
Pitch inner thread | 5 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 190 mm |
Thread Length | 65 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |