

€494.23/ pieceexcl. VAT
€598.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Tr |
Thread size | 20 in |
Pitch inner thread | 4 in |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 160 mm |
Thread Length | 55 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |