VÖLKEL

VÖLKEL Hand tap bottoming PG 7 HSS-G DIN40432

  • ERIKS:12501094
Image 1
Save to list

€22.23/ pieceexcl. VAT

€26.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
PG
Thread size
7 in
Pitch inner thread
20 in
DIN standard
40432
Material
HSS
Suitable for blind holes
Yes
Total length
70 mm
Thread Length
22 mm
Shaft Diameter
9 mm
Square head
7 mm