VÖLKEL

VÖLKEL Hand tap bottoming PG 11 HSS-G DIN40432

  • ERIKS:12501100
Image 1
Save to list

€49.03/ pieceexcl. VAT

€59.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
PG
Thread size
11 in
Pitch inner thread
18 in
DIN standard
40432
Material
HSS
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
22 mm
Shaft Diameter
14 mm
Square head
11 mm