VÖLKEL

VÖLKEL Hand tap bottoming M9x0,5 HSS-G DIN2181

  • ERIKS:12501308
Image 1
Save to list

€14.29/ pieceexcl. VAT

€17.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
9
Pitch inner thread
0.5 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
56 mm
Thread Length
19 mm
Shaft Diameter
7 mm
Square head
5.5 mm