VÖLKEL

VÖLKEL Hand tap bottoming M8 HSS-G DIN352 left

  • ERIKS:12501919
Image 1
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
352 left
Material
HSS
Suitable for blind holes
Yes
Total length
56 mm
Thread Length
22 mm
Shaft Diameter
6 mm
Square head
4.9 mm