VÖLKEL

VÖLKEL Hand tap bottoming M7 HSS-G DIN352

  • ERIKS:12502123
Image 1
Save to list

€8.73/ pieceexcl. VAT

€10.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
7
Pitch inner thread
1 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
50 mm
Thread Length
19 mm
Shaft Diameter
6 mm
Square head
4.9 mm