

€547.82/ pieceexcl. VAT
€662.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric fine |
Thread size metric (M..) | 58 |
Pitch inner thread | 2 mm |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 160 mm |
Thread Length | 36 mm |
Shaft Diameter | 45 mm |
Square head | 35 mm |