VÖLKEL

VÖLKEL Hand tap bottoming M45x2,0 HSS-G DIN2181

  • ERIKS:12501736
Image 1
Save to list

€228.26/ pieceexcl. VAT

€276.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
45
Pitch inner thread
2 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
125 mm
Thread Length
40 mm
Shaft Diameter
36 mm
Square head
29 mm