VÖLKEL

VÖLKEL Hand tap bottoming M36 HSS-G DIN352

  • ERIKS:12502187
Image 1
Save to list

€127.03/ pieceexcl. VAT

€153.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
36
Pitch inner thread
4 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
150 mm
Thread Length
63 mm
Shaft Diameter
28 mm
Square head
22 mm