VÖLKEL

VÖLKEL Hand tap bottoming M34x1 HSS-G DIN2181

  • ERIKS:12501646
Image 1
Save to list

€148.86/ pieceexcl. VAT

€180.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
34
Pitch inner thread
1 mm
DIN standard
2181
Material
HSS
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
25 mm
Shaft Diameter
28 mm
Square head
22 mm