VÖLKEL

VÖLKEL Hand tap bottoming M3 HSS-E DIN352

  • ERIKS:12504362
Image 1
Save to list

€9.13/ pieceexcl. VAT

€11.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
3
Pitch inner thread
0.5 mm
DIN standard
352
Material
HSS-co
Total length
40 mm
Thread Length
11 mm
Shaft Diameter
3.5 mm
Square head
2.7 mm