VÖLKEL

VÖLKEL Hand tap bottoming M27 HSS-G DIN352

  • ERIKS:12502175
Image 1
Save to list

€75.03/ pieceexcl. VAT

€90.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
27
Pitch inner thread
3 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
110 mm
Thread Length
50 mm
Shaft Diameter
20 mm
Square head
16 mm