VÖLKEL

VÖLKEL Hand tap bottoming M24 HSS-G DIN352

  • ERIKS:12502171
Image 1
Save to list

€45.25/ pieceexcl. VAT

€54.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
24
Pitch inner thread
3 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
110 mm
Thread Length
50 mm
Shaft Diameter
18 mm
Square head
14.5 mm