VÖLKEL

VÖLKEL Hand tap bottoming M2 HSS-G DIN352

  • ERIKS:12502074
Image 1
Save to list

€9.33/ pieceexcl. VAT

€11.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
2
Pitch inner thread
0.4 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
36 mm
Thread Length
8 mm
Shaft Diameter
2.8 mm
Square head
2.1 mm