VÖLKEL

VÖLKEL Hand tap bottoming M18x1,5 HSS-E DIN2181

  • ERIKS:12504323
Image 1
Save to list

€39.30/ pieceexcl. VAT

€47.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
18
Pitch inner thread
1.5 mm
DIN standard
2181
Material
HSS-co
Total length
80 mm
Thread Length
22 mm
Shaft Diameter
14 mm
Square head
11 mm