VÖLKEL

VÖLKEL Hand tap bottoming M16 HSS-G DIN352

  • ERIKS:12502155
Image 1
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
16
Pitch inner thread
2 mm
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
32 mm
Shaft Diameter
12 mm
Square head
9 mm