VÖLKEL

VÖLKEL Hand tap bottoming M10x1,0 HSS-G DIN2181 left

  • ERIKS:12501143
Image 1
Save to list

€18.86/ pieceexcl. VAT

€22.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric fine
Thread size metric (M..)
10
Pitch inner thread
1 mm
DIN standard
2181 left
Material
HSS
Suitable for blind holes
Yes
Total length
63 mm
Thread Length
20 mm
Shaft Diameter
7 mm
Square head
5.5 mm