VÖLKEL

VÖLKEL Hand tap bottoming G 3/4 HSS-E DIN5157

  • ERIKS:12504278
Image 1
Save to list

€56.77/ pieceexcl. VAT

€68.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
3/4 in
Pitch inner thread
14 in
DIN standard
5157
Material
HSS-co
Total length
90 mm
Thread Length
22 mm
Shaft Diameter
20 mm
Square head
16 mm