VÖLKEL

VÖLKEL Hand tap bottoming G 1' HSS-G DIN5157

  • ERIKS:12501002
Image 1
Save to list

€64.71/ pieceexcl. VAT

€78.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
G (BSP)
Thread size
1 in
Pitch inner thread
11 in
DIN standard
5157
Material
HSS
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
25 mm
Shaft Diameter
25 mm
Square head
20 mm