VÖLKEL

VÖLKEL Hand tap bottoming BSW 5/8 HSS-G DIN352

  • ERIKS:12500278
Image 1
Save to list

€25.01/ pieceexcl. VAT

€30.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
5/8 in
Pitch inner thread
11 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
32 mm
Shaft Diameter
12 mm
Square head
9 mm