VÖLKEL

VÖLKEL Hand tap bottoming BSW 1' HSS-G DIN352

  • ERIKS:12500290
Image 1
Save to list

€51.41/ pieceexcl. VAT

€62.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
1 in
Pitch inner thread
8 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
110 mm
Thread Length
50 mm
Shaft Diameter
18 mm
Square head
14.5 mm