VÖLKEL

VÖLKEL Hand tap bottoming BSW 1/8 HSS-G DIN352

  • ERIKS:12500238
Image 1
Save to list

€9.13/ pieceexcl. VAT

€11.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
1/8 in
Pitch inner thread
40 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
40 mm
Thread Length
12 mm
Shaft Diameter
3.5 mm
Square head
2.7 mm