VÖLKEL

VÖLKEL Hand tap bottoming BSW 1/4 HSS-G DIN352

  • ERIKS:12500254
Image 1
Save to list

€8.93/ pieceexcl. VAT

€10.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
BSW
Thread size
1/4 in
Pitch inner thread
20 in
DIN standard
352
Material
HSS
Suitable for blind holes
Yes
Total length
50 mm
Thread Length
19 mm
Shaft Diameter
6 mm
Square head
4.9 mm