

€13.10/ pieceexcl. VAT
€15.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSW |
Thread size | 1/16 in |
Pitch inner thread | 60 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 36 mm |
Thread Length | 10 mm |
Shaft Diameter | 2.5 mm |
Square head | 2.1 mm |