

€11.12/ pieceexcl. VAT
€13.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | BSF |
Thread size | 3/8 in |
Pitch inner thread | 20 in |
DIN standard | 2181 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 63 mm |
Thread Length | 22 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |