

€57.16/ pieceexcl. VAT
€69.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNEF |
Thread size | 1/2 in |
Pitch inner thread | 28 in |
DIN standard | 374 |
Material | HSS |
Total length | 89 mm |
Thread Length | 29 mm |
Shaft Diameter | 9 mm |
Square head | 7.1 mm |