

€237.59/ pieceexcl. VAT
€287.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNC |
Thread size | 1.1/8 in |
Pitch inner thread | 7 in |
DIN standard | 352 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 132 mm |
Thread Length | 56 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |